
IDEAL INDUSTRIES 774018 8Amp 125V Light-Duty Bat Toggle Switch with On-Off Faceplate
Description
Light-Duty toggle switch is used for household appliances and equipment. Wire leads are #18 AWG, 6 inch stripped wire. 1/2 inch diameter mounting hole.
Specifications
Brand Name | Ideal | Item Name | Toggle Switch with Bezel |
Type | 2 Position | Voltage Rating | 125 - 250 V |
Amperage Rating | 4/8/10 A | Number of Poles | 1 |
Actuator | Knob | Action | SPST |
Terminal Connection | Screw | Dimensions | 16.25 mm W x 15.74 mm H |
Mounting | 12.7 mm Hole | Standards | CSA, C/US RU Listed, RoHS |
Application | For Household Appliances And Equipment | UPC | 781789740188 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |