![idi774019](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287525401.jpg?preset=medium)
IDEAL INDUSTRIES 774019 Double Insulated Plastic Toggle Switch, SPST, On-Off
Description
Great for outdoor, marine and automotive applications. Double insulated for moisture protection. 1/2 inch diameter mounting hole.
Specifications
Brand Name | Ideal | Item Name | Toggle Switch |
Type | On-Off | Voltage Rating | 125/250 VAC |
Amperage Rating | 10 A | Number of Poles | 1 |
Actuator | Toggle | Action | SPST |
Terminal Connection | Screw | Material | Plastic |
Mounting | Screw Mount | Standards | CSA, C/US RU Listed, RoHS |
Application | For Outdoor, Marine/Recreational Equipment, Automotive And Weather Resistant Applications, For Moisture And Dust Resistance | UPC | 781789740195 |
Packages
1 - UNIT - 1 |