IDEAL INDUSTRIES 774013 20Amp 125V Standard-Duty Toggle Switch
Description
Standard toggle switch with rugged long-wearing solid brass/nickel-plated bushings is great for power tool and motor control switch applications. Consists of 1/2 inch diameter mounting hole.
Specifications
Brand Name | Ideal | Item Name | Toggle Switch with Bezel |
Type | 3 Position | Voltage Rating | 125 - 277 V |
Amperage Rating | 10/20 A | Number of Poles | 1 |
Actuator | Knob | Action | SPDT |
Terminal Connection | Screw | Operating Cycles | 100k |
Dimensions | 14.47 mm W x 15.49 mm H | Mounting | 12.7 mm Hole |
Standards | CSA, RU Listed, RoHS | Application | For Power Tool And Motor Control Switch Applications |
UPC | 781789740133 |
Packages
6 - UNIT - (6) |