IDEAL INDUSTRIES 774027 Toggle Switch, SPDT, On-Off-On, Spade
Description
Standard toggle switch with rugged long-wearing solid brass/nickel-plated bushings is great for power tool and motor control switch applications. Consists of 1/2 inch diameter mounting hole.
Specifications
Brand Name | Ideal | Item Name | Toggle Switch |
Type | 3-Position | Voltage Rating | 125 - 277 V |
Amperage Rating | 10/20 A | Number of Poles | 1 Pole |
Actuator | Switch Position Knob | Contact Configuration | SPDT |
Action | SPDT | Terminal Connection | Screw |
Operating Cycles | 100k | Material | Metal |
Mounting | 1/2 IN Hole Diameter | Standards | CSA, RU Listed, RoHS |
Application | For Power Tool And Motor Control Switch Applications | UPC | 783250573516 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |