IDEAL INDUSTRIES 774096 Heavy-Duty Toggle Switch DPST On-Off Screw
Description
Quick make quick break type switches. For high amperage AC/DC motor control.
Specifications
Brand Name | Ideal | Item Name | Toggle Switch |
Type | Extra Heavy Duty | Voltage Rating | 125/227 VAC |
Amperage Rating | 8/16 A | Number of Poles | 2 |
Actuator | Toggle | Contact Configuration | DPST |
Grade | Industrial | Action | On-Off |
Terminal Connection | Screw, 4 Terminal | Dimensions | 1-3/4 in L X 0.84 in W X 0.76 in H |
Mounting | Screw, Surface | Standards | CSA Certified, RU Listed, RoHS Compliant |
Application | For Industrial Motor Control | UPC | 783250603763 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |