
EGS 01403020N 17Amp 125V Multi-Pole Appleton McGill® Toggle Switch 3PST On/Off, Nickel
Description
3PST 17 AMP SCREW TERM TOGGLE
Specifications
Brand Name | Emerson | Sub Brand | McGill |
Item Name | Toggle Switch | Type | Multipole |
Voltage Rating | 125/250/600 VAC | Amperage Rating | 17/12/6 A |
Number of Poles | 3 | Actuator | Toggle |
Contact Configuration | 3PST | Series/Model | 140 |
HP Rating | 2 hp | Action | On/Off |
Terminal Connection | Screw | Material | Phenolic |
Dimensions | 1.31 in L x 1.09 in W x 2.38 in H | Standards | CSA Certified in File Number 249055, C22.2 No.55 , RoHS Compliant, UL Listed in File Number E335442, 1054, Guide WORY2 |
Application | For Marine, Food Service, Generator, Industrial Control and Office Automation Markets | UPC | 036283001137 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |