EGS 0121 0011 15Amp 125V 2-Pole Appleton McGill® Toggle Switch DPDT On/On, Nickel
Description
MCGILL® Full-size, single pole toggle switch features on/on circuitry and DPDT configuration for convenient operation. Ruggedly constructed with metallic toggle and threaded bushing to ensure extended service life. Available with screw, solder and 1/4 inch quick connect terminals. For use in low voltage Vdc applications.
Specifications
Brand Name | Emerson | Sub Brand | McGill |
Item Name | Toggle Switch | Type | 2-Position |
Voltage Rating | 125 - 277 VAC | Amperage Rating | 15 A |
Number of Poles | 2 | Actuator | Toggle |
Contact Configuration | DPDT | Series/Model | 0121 |
HP Rating | 3/4 hp | Action | Maintained/On-Off |
Terminal Connection | 1/4 in Spade Terminal | Dimensions | 0.81 in D x 2.219 in H |
Standards | UL Listed, CSA Certified | Application | For 15 A, 12 VDC Applications |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |