
EGS 910001N 15Amp 125V 1-Pole Appleton McGill® Toggle Switch SPDT On/Off/On, Nickel
Description
MCGILL® Full-size, single pole toggle switch features on/off/on circuitry and SPDT configuration for convenient operation. Ruggedly constructed with metallic toggle and threaded bushing to ensure extended service life. Available with screw, solder and 1/4 inch quick connect terminals. For use in low voltage Vdc applications.
Specifications
Brand Name | Emerson | Sub Brand | McGill |
Item Name | Toggle Switch | Type | 1-Position |
Voltage Rating | 125 VAC | Amperage Rating | 15 A |
Number of Poles | 1 | Actuator | Toggle |
Series/Model | 90 | Terminal Connection | Screw |
Material | Phenolic with Nickel Plated Brass Bushing/Handle | Dimensions | 1.13 in L x 0.63 in W |
Standards | UL File No. E335442, UL 1054, Guide WORY2, CSA File No. 249055, CSA C22.2 No. 55, RoHS Compliant | Application | For Marine, Food Service, Generator, Industrial Control and Office Automation Markets |
UPC | 036283001502 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |