EGS 910003N 125V 15Amp 1-Pole Appleton McGill® Toggle Switch On/Off/On, Nickel
Description
MCGILL® Full-size, single pole toggle switch features on/off/on circuitry and SPDT configuration for convenient operation. Ruggedly constructed with metallic toggle and threaded bushing to ensure extended service life. Available with screw, solder and 1/4 inch quick connect terminals. For use in low voltage Vdc applications.
Specifications
Brand Name | Emerson | Sub Brand | McGill |
Item Name | Toggle Switch | Type | 1-Position |
Voltage Rating | 125 VAC | Amperage Rating | 15 A |
Number of Poles | 1 | Actuator | Toggle |
Contact Configuration | SPDT | Series/Model | 90 |
HP Rating | 3/4 hp | Action | Maintained/On-Off-On |
Terminal Connection | 1/4 in Quick Connect | Material | Phenolic with Nickel Plated Brass Bushing/Handle |
Dimensions | 1.13 in L x 0.63 in W | Standards | UL File Number E335442, UL 1054, Guide WORY2, CSA File Number 249055, CSA C22.2 No. 55, RoHS Compliant |
Application | For Marine, Food Service, Generator, Industrial Control and Office Automation Markets | UPC | 036283001519 |
Packages
10 - UNIT - (10) |