PASS & SEYMOUR 664ICN 15Amp 120V TradeMaster Grounding Toggle Switch, Ivory
Description
Toggle Switch features side wire #12 and #14 AWG. Push wire #14 AWG. Tri-drive ground, terminal, and mounting screws. Easy-access green hex head ground screw.
Specifications
Brand Name | Legrand | Item Name | Grounding Toggle Switch |
Type | 4-Way, Halogen Free | Voltage Rating | 120 V |
Amperage Rating | 15 A | Actuator | Toggle |
Color | Ivory | Wiring Configuration | Side and Push Wired |
Terminal Connection | Screw | Conductor Size | 14-12 AWG |
Material | Thermoplastic | Mounting | Flush, Screw |
UPC | 785007664171 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |