Abbotsford
pascs15ac3bk

PASS & SEYMOUR CS15AC3BK 15Amp 120/277V 3-Way Commercial Specification Grade Switch, Black

Price $9.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:CS15AC3BK

Description

15Amp 120/277V 3-Way Commercial Specification Grade Switch.FEATURES AND BENEFITS:• RoHS Compliant• One-piece brass alloy contact arm for reliable electrical performance.• One-piece steel strap with integral ground is plated for corrosion resistance.• High strength thermoplastic polycarbonate toggle resists breaking and chipping under heavy abuse.• Heavy-duty toggle bumpers for smooth and quiet operation.• Back body made of glass-reinforced nylon. Locking support provides resistance to face and back body separation.• Available with side wire or external screw-pressure-plate back and side wire models capable of accepting #14 - #10 AWG copper or copper-clad wire.• Cam designed for fast make with positive break action to minimize arcing and prolong switch life.• Oversized silver alloy contacts for longer dependable switch life.• Tri-drive terminal and mounting screws.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Switch Type 3-Way, Heavy Duty
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Number of Poles 2 Actuator Toggle
Color Black HP Rating 1/2 hp, 2 hp
Grade Specification Wiring Configuration Side Wire
Terminal Connection Screw, Grounded Conductor Size 14-10 AWG
Operating Cycles 50000 Material Thermoplastic Polycarbonate
Dimensions 1.32 in W x 1.073 in D x 3.3 in H Mounting Wall
Standards UL 20 Listed, CSA Certified Application For Commercial use
UPC 785007108958

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 4250 - SKID - 4250