PASS & SEYMOUR PS371540 15A 347V Extra Heavy-Duty Spec Grade Toggle Switch, Brown
Specifications
Brand Name | Pass & Seymour | Item Name | Toggle Switch |
Type | 4-Way, Extra Heavy Duty | Voltage Rating | 347 V |
Amperage Rating | 15 A | Actuator | Toggle |
Color | Brown | Grade | Specification |
Wiring Configuration | Back and Side Wired |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |