![pasps371540w](/images/no-image-en.png)
PASS & SEYMOUR PS371540-W 15Amp 347V Extra Heavy-Duty Spec Grade Toggle Switch, White
Description
PS PS371540-W
Specifications
Brand Name | Pass & Seymour | Item Name | Toggle Switch |
Type | 4-Way, Extra Heavy Duty | Voltage Rating | 347 V |
Amperage Rating | 15 A | Actuator | Toggle |
Color | White | Grade | Specification |
Wiring Configuration | Back and Side Wired | UPC | 785007196146 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |