Abbotsford
pasps372030la

PASS & SEYMOUR PS372030LA 20Amp 347V 3-Way Extra Heavy-Duty Specification Grade Toggle Switch - Back & Side Wire, Light Almond

Price $68.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS372030LA

Description

FEATURES AND BENEFITS:• RoHS Compliant• External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors.• Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce.• Cam controls fast "make" and positive "break" to minimize arcing.• Heavy-duty bumper pads for quiet operation.• High strength thermoplastic polycarbonate toggle.• Back body made of glass-reinforced nylon.• Locking support provides resistance to face and back body separation.• Oversized silver alloy contacts for long life and better heat dissipation.• Grounding terminal is standard.• Shallow design for ease of installation.• Strap nickel-plated steel with integral ground.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Switch Type 3-Way, Extra Heavy Duty
Voltage Rating 347 V Amperage Rating 20 A
Number of Poles 2 Actuator Toggle
Contact Configuration DPDT Color Light Almond
Grade Specification Wiring Configuration Back and Side Wire
Terminal Connection Screw, Grounded Conductor Size 14-10 AWG
Material Thermoplastic Polycarbonate Dimensions 1.32 in W x 1.073 in D x 3.531 in H
Mounting Wall Standards CSA Certified, RoHS Compliant
UPC 785007196276

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok