
TECHSPAN 35-010 5/2Amp 125/250V Techspan Miniature Toggle Switch, DPDT, ON-ON
Description
Miniature toggle switch. ON-ON circuit function. 5 A at 125 VAC or 28 VDC. Bat actuator style. BCP actuator material. Solder terminal type.
Specifications
Brand Name | Techspan | Item Name | Toggle Switch |
Type | Miniature | Voltage Rating | 250 V |
Amperage Rating | 2 A | Number of Poles | 2 |
Actuator | Toggle | Contact Configuration | DPST |
Action | On-Off-On, Snap | Material | Metal |
Mounting | Flush, Snap | UPC | 776856192267 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |