
TECHSPAN 35-148 20/10A 125/250V Techspan Heavy Duty Toggle Switch, DPDT, ON-OFF-ON, Black
Description
Heavy duty toggle switch. ON-OFF-ON circuit function. 20 A at 125 VAC, 10 A at 277 VAC. Bat actuator style. Metal actuator material. Screw terminal type.
Specifications
Brand Name | Techspan | Item Name | Toggle Switch |
Type | Bat Handle, Heavy Duty | Number of Poles | 2 |
Actuator | Toggle | Contact Configuration | DPDT |
HP Rating | 1-1/2 hp | Action | On-Off-On |
Terminal Connection | Screw Terminal | Mounting | Flush, Snap |
UPC | 776856194438 |
Packages
1 - UNIT - 1 |