
TECHSPAN 35-150 20/10A 125/250V Techspan Heavy Duty Toggle Switch, DPDT, (ON)-OFF-(ON)
Description
Heavy duty toggle switch. (ON)-OFF-(ON) circuit function. 20 A at 125 VAC, 10 A at 277 VAC. Bat actuator style. Metal actuator material. Screw terminal type.
Specifications
Brand Name | Techspan | Item Name | Toggle Switch |
Voltage Rating | 277 V | Amperage Rating | 10 A |
Number of Poles | 2 | Actuator | Toggle |
Contact Configuration | DPDT | HP Rating | 1-1/2 hp |
Action | On-Off-On | Terminal Connection | Screw |
Material | Metal | Mounting | Flush, Snap |
UPC | 776856194452 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |