
TECHSPAN 35-155 20/10Amp 125/250V Techspan Heavy Duty Toggle Switch, SPDT, (ON)-OFF-(ON), Brass
Description
Heavy duty toggle switch. (ON)-OFF-(ON) circuit function. 20 A at 125 VAC, 10 A at 277 VAC. Bat actuator style. Brass actuator material. Screw terminal type.
Specifications
Brand Name | Techspan | Item Name | Toggle Switch |
Voltage Rating | 277 V | Amperage Rating | 10 A |
Number of Poles | 1 | Actuator | Toggle |
Contact Configuration | DPDT | HP Rating | 3/4 hp |
Action | On-Off-On | Terminal Connection | Screw |
Material | Metal | Mounting | Flush, Snap |
UPC | 776856194513 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |