
TECHSPAN 35-3005 20/10Amp 125/250V Techspan Heavy Duty Toggle Switch, SPST, ON-OFF, Brass
Description
Heavy duty toggle switch. ON-OFF circuit function. 20 A at 125 VAC, 10 A at 250 VAC. Bat actuator style. Brass actuator material. QC 0.25 inch terminal type.
Specifications
Brand Name | Techspan | Item Name | Toggle Switch |
Voltage Rating | 250 V | Amperage Rating | 10 A |
Number of Poles | 1 | Actuator | Toggle |
Contact Configuration | SPST | Color | Untreated, Gloss |
HP Rating | 3/4 hp | Action | On-Off, Snap |
Mounting | Snap | UPC | 776856197484 |
Packages
5 - UNIT - (5) |