TECHSPAN 35-3020 20/10A 125/250V Techspan Heavy Duty Toggle Switch, DPDT, ON-ON, Brass
Description
Heavy duty toggle switch. ON-ON circuit function. 20 A at 125 VAC, 10 A at 277 VAC. Bat actuator style. Brass actuator material. QC 0.25 inch terminal type.
Specifications
Brand Name | Techspan | UPC | 776856197545 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |