TECHSPAN 35-3158 20Amp 125-277V Techspan Medium Duty Toggle Switch, DPDT, ON-OFF-ON, Black
Description
Medium duty toggle switch. ON-OFF-ON circuit function. Paddle actuator style. Black nylon actuator material. QC 0.25 inch terminal type.
Specifications
Brand Name | Techspan | Item Name | Toggle Switch |
Voltage Rating | 277 V | Amperage Rating | 20 A |
Number of Poles | 2 | Actuator | Toggle |
Contact Configuration | DPDT | Color | Black |
HP Rating | 1-1/2 hp | Action | On-Off-On |
Material | Plastic | Mounting | Flush, Snap |
UPC | 776856138807 |
Packages
1 - UNIT - 1 |