
COOPER INDUSTRIES 7737A-BOX 15Amp 1W 120VAC 1-Pole Dimmable Full LED Nightlight - Back & Side Wire, Almond
Description
Dimmable Full LED nightlight is ideal for bathrooms, hallways, stairs and landings. The flush-mount LED nightlight provides added safety and comfort along with receptacle functionality. The nightlight features low wattage LED lamps; dimmable to the desired light level.
Specifications
Brand Name | Copper Lighting | Item Name | Wall Box Nightlight |
Type | Dimmable, Heavy-Duty | Voltage Rating | 120 V |
Amperage Rating | 15 A | Wattage | 1 W |
Lamp Type | LED | Lamp Color | Almond |
Dimmable | Yes | Mounting | Flush |
Housing Material | Thermoplastic | Dimensions | 1.08 in D x 3.81 in H |
Standards | cULus Listed | UPC | 032664727733 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 48 - UNIT - 48 |