
COOPER INDUSTRIES 7737V-BOX 15Amp 1W 120VAC 1-Pole Dimmable Full LED Nightlight - Back & Side Wire, Ivory
Description
Dimmable Full LED nightlight is ideal for bathrooms, hallways, stairs and landings. The flush-mount LED nightlight provides added safety and comfort along with receptacle functionality. The nightlight features low wattage LED lamps; dimmable to the desired light level.
Specifications
Brand Name | Eaton | Item Name | Decorator Nightlight |
Type | Tamper-Resistant, Back and Side Wired | Voltage Rating | 120 V |
Wattage | 1 W | Lamp Type | LED |
Dimmable | Yes | Mounting | Flush |
Housing Material | Thermoplastic | Housing Finish | Ivory |
UPC | 032664727757 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 48 - UNIT - 48 |