PASS & SEYMOUR NTLFULLTC Radiant Full Night Light With Adjustable Light Levels, Tri-Color
Description
Install extra nighttime convenience, control and safety with P&S night light devices. Ideal for hallways, kitchens and nurseries. nurseries, bathrooms, hallways, stairwells, kitchens and wherever else you need more visibility. *radiant® Screwless Wall Plate not included.
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | Night Light | Type | Full |
Voltage Rating | 120/125 V | Lamp Type | LED |
Housing Finish | TriColor (Black, Ivory, Light Almond) | Dimensions | 1.6 in W x 1-1/2 in D x 2-3/4 in H |
Standards | RoHS Compliant, cULus Listed | Application | For Hallways, Kitchens and Nurseries |
UPC | 785007113730 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 2772 - SKID - 2772 |