Abbotsford
cwd7501a

COOPER INDUSTRIES 7501A-C 15Amp 120/277V 1-Pole Decorator Standard Grade Switch - Back Wire/Push Wire, Almond

Price $4.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7501A-C

Description

Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtually eliminates floating installations. Patented built-in wire stripper for #12 and #14 wire to speed installation. Stippled ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Push-in terminals accept #14 solid wire.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Decorator Switch Grade Standard
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Frequency Rating 60 Hz Number of Poles 1
Action Off Series/Model 7501
Terminal Connection Screw Conductor Size 14-10 AWG
Wiring Type Back and Side Wired, Push Wired Contact Material Brass
Material Nylon/Thermoplastic Color Almond
Dimensions 1.3 in W x 0.96 in D x 4.19 in H Temperature Rating -35 °C to 66 °C
Standards cULus Listed, NOM Certified, UL 498, UL 943 Listed in File Number E187045, UL 94-V2 Flammability Rating UPC 032664643422

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok