![cwd7501b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127006009.jpg?preset=medium)
COOPER INDUSTRIES 7501B-C 15Amp 120/277V 1-Pole Decorator Standard Grade Switch - Back Wire/Push Wire, Brown
Description
Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtually eliminates floating installations. Patented built-in wire stripper for #12 and #14 wire to speed installation. Stippled ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Push-in terminals accept #14 solid wire.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Decorator Switch | Grade | Standard |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 15 A |
Frequency Rating | 60 Hz | Number of Poles | 1 |
Action | Off | Series/Model | 7501 |
Terminal Connection | Screw | Conductor Size | 14-10 AWG |
Wiring Type | Back and Side Wired, Push Wired | Contact Material | Brass |
Material | Nylon/Thermoplastic | Color | Brown |
Dimensions | 1.3 in W x 0.96 in D x 4.19 in H | Temperature Rating | -35 °C to 66 °C |
Standards | cULus Listed, NOM Certified, UL 498, UL 943 Listed in File Number E187045, UL 94-V2 Flammability Rating | UPC | 032664652509 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |