Abbotsford
cwd7501gy

COOPER INDUSTRIES 7501GY-SP-C 15Amp 120/277V 1-Pole Decorator Standard Grade Switch - Back Wire/Push Wire, Grey

Price $5.43 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7501GY-C-BX-L

Description

Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtually eliminates floating installations. Patented built-in wire stripper for #12 and #14 wire to speed installation. Stippled ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Push-in terminals accept #14 solid wire.

Specifications

Brand Name Eaton Item Name Decorator Switch Box
Type Rocker Grade Standard
Voltage Rating 120/277 V Amperage Rating 15 A
Number of Poles 1 Action Maintained
Conductor Size 14-12 AWG Color Gray
Mounting Type Flush

Packages

1 - UNIT - 1 24 - UNIT - 24 288 - UNIT - 288
This website uses cookies to ensure you get the best experience on our website. Read more
Ok