Abbotsford
cwd7504a

COOPER WIRING DEVICES 7504A-BOX 15Amp 120/277V 4-Way Decorator Standard Grade Switch - Back Wire/Push Wire, Almond

Price $45.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER WIRING DEVICES
Manufacturer #:7504A-BOX

Specifications

Brand Name Eaton Item Name Decorator Switch
Type 4-Way Grade Standard
Voltage Rating 120 - 277 V Amperage Rating 15 A
Phase 1 Actuator Decorator
Load Type Fan, FLR, HAL, MLV, CFL, INC, Motor Control, ELV, LED Conductor Size 14-12 AWG
Wiring Type Back and Push Material Thermoplastic
Color Almond Dimensions 1.44 in L x 0.97 in W x 4.19 in H
Mounting Type Flush Standards RoHS Compliant, UL Listed, cULus Listed
UPC 032664644665

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok