![cwd7504gy](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14196398.jpg?preset=medium)
COOPER WIRING DEVICES 7504GY-BOX 15Amp 120/277V 4-Way Decorator Standard Grade Switch - Back Wire/Push Wire, Gray
Description
Eaton standard grade decorator switch, Box, No.14-12 AWG, 15 A, Flush, 120/277V, Back/push, Decorator, maintained, grey, motor control, fan, LED, Incandescent, ELV,MLV,CFL, Fluorescent, Halogen, four-way, thermoplastic 644696.
Specifications
Brand Name | Eaton | Item Name | Decorator Switch |
Type | 4-Way | Voltage Rating | 120 - 277 V |
Amperage Rating | 15 A | Actuator | Decorator |
Material | Thermoplastic | Color | Gray |
UPC | 032664644696 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |