
COOPER WIRING 15A 120/277V 4-Way Deco Switch, White
Description
Decorator standard grade switch. Thermoplastic rocker, top and back body are virtually unbreakable, promising years of durable performance. Ultrasonic welding and integrated construction of the strap and body provide superior integrity. Back wire clamps on the side terminals provide for easy installation of 12 and 14 AWG wire. Push-in terminals accept 14 AWG solid wire. Stippled ground screw terminal standard.
Specifications
Brand Name | Eaton | Item Name | Decorator Switch |
Type | 4-Way | Grade | Standard |
Voltage Rating | 120 - 277 V | Amperage Rating | 15 A |
Phase | 1 | Terminal Connection | Ground Screw |
Conductor Size | 14-12 AWG | Wiring Type | Back and Push Wired |
Material | Thermoplastic | Color | White |
Dimensions | 4.19 in L x 1.44 in W x 0.97 in H | Mounting Type | Flush |
Standards | RoHS Compliant, cUL/UL Listed | UPC | 032664643941 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |