COOPER WIRING DEVICES 7511LA-BOX 15Amp 120/277V 1-Pole Standard Grade Decorator Lighted Switch - Back Wire/Push Wire, Light Almond
Specifications
Brand Name | Eaton | Item Name | Decorator Switch |
Type | Switch Decorator | Amperage Rating | 15 A |
Number of Poles | 1 | Actuator | Decorator |
Material | Thermoplastic | Color | Light Almond |
UPC | 032664627989 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 288 - UNIT - 288 |