![cwd7603b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14205983.jpg?preset=medium)
COOPER INDUSTRIES 7603B-BOX 15Amp 120/277V 3-Way Arrow Hart Specification Grade AC Decorator Switch - Back & Side Wire, Brown
Description
Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Decorator Switch | Type | 3-Way |
Grade | Commercial, Specification | Voltage Rating | 120 - 277 VAC |
Amperage Rating | 15 A | Phase | 1 |
Action | Maintained | Actuator | Antimicrobial Paddle |
Series/Model | 7603 | Load Type | CFL, ELV, Fan, Fluorescent, Halogen, Incandescent, LED, MLV, Motor Control |
Terminal Connection | Screw | Conductor Size | 14-10 AWG |
Wiring Type | Back and Side Wired, Push Wired | Operating Cycles | 30000 |
Contact Material | Silver Alloy | Material | Polycarbonate/PVC |
Color | Brown | Dimensions | 1.29 in W x 1.18 in D x 4.19 in H |
Mounting Type | Flush | Temperature Rating | -20 to 60 °C |
Standards | cULus Listed to UL 20 and CSA C22.2 No. 111 in File Number E18704, Federal Specification WC-896E, RoHS Compliant, UL 94-V2 Flammability Rating | UPC | 032664647093 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |