![cwd7603gy](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14205996.jpg?preset=medium)
COOPER INDUSTRIES 7603GY-BOX 15Amp 120/277V 3-Way Arrow Hart Specification Grade AC Decorator Switch - Back & Side Wire, Gray
Description
Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Specifications
Brand Name | Cooper Industries | Item Name | Decorator Switch |
Type | 3-Way | Grade | Commercial |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 15 A |
Action | Maintained | Actuator | Antimicrobial Paddle |
Load Type | CFL, ELV, Fan, Fluorescent, Halogen, Incandescent, LED, MLV, Motor Control | Conductor Size | 14-10 AWG |
Wiring Type | Back and Push Wired | Material | Thermoplastic |
Color | Gray | Mounting Type | Flush |
UPC | 032664647116 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |