![cwd7601347v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932120.jpg?preset=medium)
COOPER WIRING DEVICES 7601-347V 15Amp 347V 1-Pole Arrow Hart Specification Grade AC Decorator Switch, Ivory
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | AC Decorator Switch | Grade | Commercial |
Voltage Rating | 347 VAC | Amperage Rating | 15 A |
Number of Poles | 1 | Conductor Size | 14-12 AWG |
Wiring Type | Back and Side | Color | Ivory |
Dimensions | 1.44 in L x 1.18 in W x 2.6 in H | Application | For Most Demanding Commercial Applications |
UPC | 032664719240 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |