![cwd7601347w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/133476200.jpg?preset=medium)
COOPER INDUSTRIES 7601-347W 15Amp 347V 1-Pole Arrow Hart® Specification Grade AC Decorator Switch, White
Description
Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.PRODUCT FEATURES:- Tapered back wire openings handle multiple wire sizes and types for applications up to #10 AWG solid or stranded wire - One-piece wrap around auto-grounding strap for ground integrity in severe conditions - Welded construction provides superior assembly security under heavy use - Stippled line and ground contacts ensure solid contact; ground screw clamp provides secure wiring and reduces installation time - Tarnish resistant with minimal color change over time
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Decorator Switch | Type | 3-Way, Auto Guard |
Grade | Commercial | Voltage Rating | 347 VAC |
Amperage Rating | 15 A | Number of Poles | 1 |
Series/Model | 7600 | Terminal Connection | Screw |
Conductor Size | 14-10 AWG | Wiring Type | Back/Side Wired |
Operating Cycles | 30000 | Contact Material | Silver Alloy |
Material | Polycarbonate | Color | White |
Finish | Zinc Plated | Dimensions | 13 in W x 4.19 in H |
Temperature Rating | -20 to 60 °C | Standards | cULus Listed, UL 20 Listed, CSA C22.2, No 111 E18704 Certified, Federal Specification WC-896E, UL 94-V2 Flammability Rating, RoHS Directive 2011/65/EU |
UPC | 032664719257 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |