![cwd7601bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14205985.jpg?preset=medium)
COOPER WIRING DEVICES 7601BK-BOX 15Amp 120/277V 1-Pole Arrow Hart Specification Grade AC Decorator Switch, Black
Specifications
Brand Name | Eaton | Item Name | Decorator Switch |
Type | Switch Decorator | Grade | Commercial |
Voltage Rating | 120 - 277 V | Amperage Rating | 15 A |
Phase | 1 | Number of Poles | 1 |
Actuator | Antimicrobial Paddle | Load Type | Fan, FLR, HAL, MLV, CFL, INC, Motor Control, ELV, LED |
Conductor Size | 14-10 AWG | Wiring Type | Back and Push |
Material | Thermoplastic | Color | Black |
Dimensions | 1.29 in L x 1.18 in W x 4.19 in H | Mounting Type | Flush |
Standards | RoHS Compliant, UL Listed, cULus Listed | UPC | 032664647031 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |