![cwd7601v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14205986.jpg?preset=medium)
COOPER WIRING DEVICES 7601V-BOX 15Amp 120/277V 1-Pole Arrow Hart Specification Grade AC Decorator Switch, Ivory
Specifications
Brand Name | Eaton | Item Name | Decorator Switch |
Type | Switch Decorator | Amperage Rating | 15 A |
Number of Poles | 1 | Actuator | Antimicrobial Paddle |
Material | Thermoplastic | Color | Ivory |
UPC | 032664647055 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |