![cwd7603347w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/133476202.jpg?preset=medium)
COOPER INDUSTRIES 7603-347W 15Amp 347V 3-Way Arrow Hart Specification Grade AC Decorator Switch - Back & Side Wire, White
Description
Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Decorator Switch | Type | 3-Way, Auto Guard |
Grade | Commercial | Voltage Rating | 347 VAC |
Amperage Rating | 15 A | Series/Model | 7600 |
Terminal Connection | Screw | Conductor Size | 14-10 AWG |
Wiring Type | Back/Side Wired | Operating Cycles | 30000 |
Contact Material | Silver Alloy | Material | Polycarbonate |
Color | White | Finish | Zinc Plated |
Dimensions | 13 in W x 4.19 in H | Temperature Rating | -20 to 60 °C |
Standards | cULus Listed, UL 20 Listed, CSA C22.2, No 111 E18704 Certified, Federal Specification WC-896E, UL 94-V2 Flammability Rating, RoHS Directive 2011/65/EU | UPC | 032664719325 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |