![cwd7604w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427338103.jpg?preset=medium)
COOPER INDUSTRIES 7604W-BOX 15Amp 120/277V 4-Way Commercial Grade AC Decorator Switch - Back and Side Wire, White
Description
Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Decorator Switch | Type | 4-Way, Auto Guard |
Grade | Commercial | Voltage Rating | 120 - 277 VAC |
Amperage Rating | 15 A | Series/Model | 7600 |
Terminal Connection | Screw Clamp | Conductor Size | 14-10 AWG |
Wiring Type | Back and Push Wired | Operating Cycles | 30000 |
Contact Material | Silver Alloy | Material | Polycarbonate, PVC |
Color | White | Dimensions | 1.29 in L x 1.18 in W x 4.19 in H |
Temperature Rating | -20 to 60 °C | Standards | cULus, CSA C22.2, Federal Spec WC-896E |
UPC | 032664647185 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |