COOPER INDUSTRIES 7623A-BOX 20Amp 120V/277V 3-Way Arrow Hart Specification Grade AC Decorator Switch - Back & Side Wire, Almond
Description
Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Specifications
Brand Name | Cooper Industries | Item Name | Decorator Switch |
Type | 3-Way | Grade | Commercial |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 20 A |
Actuator | Antimicrobial Paddle | Wiring Type | Back and Side Wired |
Material | Thermoplastic | Color | Almond |
UPC | 032664647659 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |