![cwd7623bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427337990.jpg?preset=medium)
COOPER INDUSTRIES 7623BK-BOX 20Amp 120V/277V 3-Way Arrow Hart Specification Grade AC Decorator Switch - Back & Side Wire, Black
Description
Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Specifications
Brand Name | Eaton | Item Name | Decorative Switch |
Type | Switch Decorator | Amperage Rating | 20 A |
Actuator | Antimicrobial Paddle | Material | Thermoplastic |
Color | Black | UPC | 032664647352 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |