![cwd7623wbox](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427337926.jpg?preset=medium)
COOPER INDUSTRIES 7623W-BOX 20Amp 120V/277V 3-Way Arrow Hart Specification Grade AC Decorator Switch - Back & Side Wire, White
Description
Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Decorator Switch | Type | 3-Way, Auto Guard |
Grade | Commercial | Voltage Rating | 120 - 277 VAC |
Amperage Rating | 20 A | Phase | 1 |
Number of Poles | 1 | Actuator | Paddle |
Series/Model | 7600 | Terminal Connection | Screw |
Conductor Size | 14-10 AWG | Wiring Type | Back/Side Wired |
Operating Cycles | 30000 | Contact Material | Silver Alloy |
Material | Polycarbonate | Color | White |
Finish | Brass Plated | Dimensions | 13 in W x 4.19 in H |
Mounting Type | Wall | Temperature Rating | -20 to 60 °C |
Standards | cULus Listed, UL 20 Listed, CSA C22.2, No 111 E18704 Certified, Federal Specification WC-896E, UL 94-V2 Flammability Rating, RoHS Directive 2011/65/EU | UPC | 032664647390 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |