![cwd7621347v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/459034236.jpg?preset=medium)
COOPER INDUSTRIES 7621-347V 20Amp 347V 1-Pole Commercial Grade AC Decorator Switch - Back and Side Wire, Ivory
Description
Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Decorator Switch | Grade | Commercial, Specification |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 20 A |
Number of Poles | 1 | Series/Model | 7621 |
Terminal Connection | Screw | Conductor Size | 14-10 AWG |
Wiring Type | Back and Side Wired | Operating Cycles | 30000 |
Contact Material | Silver Alloy | Material | Polycarbonate/PVC |
Dimensions | 1.29 in W x 4.19 in H | Temperature Rating | -20 to 60 °C |
Standards | cULus Listed to UL 20 and CSA C22.2 No. 111 in File Number E18704, Federal Specification WC-896E, UL 94-V2 Flammability Rating | UPC | 032664719462 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |