![cwd7621bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427338738.jpg?preset=medium)
COOPER INDUSTRIES 7621BK-BOX 20Amp 120-277V 1-Pole Commercial Grade AC Decorator Switch - Back and Side Wire, Black
Description
Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Specifications
Brand Name | Cooper Industries | Item Name | Decorator Switch |
Type | Switch Decorator | Grade | Commercial |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 20 A |
Number of Poles | 1 | Actuator | Antimicrobial Paddle |
Wiring Type | Back and Side Wired | Material | Thermoplastic |
Color | Black | UPC | 032664647260 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |