![cwd7621gy](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427337660.jpg?preset=medium)
COOPER INDUSTRIES 7621GY-BOX 20Amp 120-277V 1-Pole Commercial Grade AC Decorator Switch - Back and Side Wire, Gray
Description
Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Decorator Switch | Type | Decorator |
Grade | Commercial, Specification | Voltage Rating | 120 - 277 VAC |
Amperage Rating | 20 A | Phase | 1 |
Number of Poles | 1 | Action | Maintained |
Actuator | Antimicrobial Paddle | Series/Model | 7621 |
Load Type | CFL, ELV, Fan, Fluorescent, Halogen, Incandescent, LED, MLV, Motor Control | Terminal Connection | Screw |
Conductor Size | 14-10 AWG | Wiring Type | Back and Side Wired, Push Wired |
Operating Cycles | 30000 | Contact Material | Silver Alloy |
Material | Polycarbonate/PVC | Color | Gray |
Dimensions | 1.29 in W x 4.19 in H | Mounting Type | Flush |
Temperature Rating | -20 to 60 °C | Standards | cULus Listed to UL 20 and CSA C22.2 No. 111 in File Number E18704, Federal Specification WC-896E, RoHS Compliant, UL 94-V2 Flammability Rating |
UPC | 032664647277 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |