![cwd7621w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/427338551.jpg?preset=medium)
COOPER INDUSTRIES 7621W-BOX 20Amp 120/277V 1-Pole Commercial Grade AC Decorator Switch - Back and Side Wire, White
Description
Commercial Grade - AC Decorator Switches - Back and Side Wire. Arrow Hart’s Specification Grade Decorator Switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Decorator Switch | Type | Auto Guard |
Grade | Commercial | Voltage Rating | 120 - 277 VAC |
Amperage Rating | 20 A | Number of Poles | 1 |
Actuator | Antimicrobial Paddle | Wiring Type | Back and Side Wired |
Material | Thermoplastic | Color | White |
Standards | UL Listed | UPC | 032664647307 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |