![cwd7631a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14206033.jpg?preset=medium)
COOPER INDUSTRIES 7631A-BOX 20Amp 120-277V 1-Pole Commercial Grade Lighted AC Decorator Switch - Back and Side Wire, Almond
Description
Commercial Grade - Lighted AC Decorator Switches - Back and Side Wire. Used for Patient & Examining Rooms, Lobbies & Waiting Rooms, Hallways & Corridors and Conference Rooms & Offices Challenges: Ground continuity | Power quality | Easy, quick connections | Easy visibility of devices Clean modular designs available in a wide selection of colors. Broad line of devices that includes switches, receptacles and specialty devices.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Decorator Lighted Switch | Type | Switch Decorator |
Grade | Commercial | Voltage Rating | 120 - 277 VAC |
Amperage Rating | 20 A | Phase | 1 |
Number of Poles | 1 | Action | Maintained |
Actuator | Decorator | Series/Model | 7631 |
Load Type | CFL, ELV, Fan, Fluorescent, Halogen, Incandescent, LED, MLV, Motor Control | Conductor Size | 14-10 AWG |
Wiring Type | Back and Side Wired | Material | Thermoplastic |
Color | Almond | Dimensions | 1.44 in W x 1.18 in D x 3.81 in H |
Mounting Type | Flush | Standards | cULus Listed, RoHS Compliant, UL Listed |
UPC | 032664647697 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |