![cwd7631la](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14206023.jpg?preset=medium)
COOPER INDUSTRIES 7631LA-BOX 20Amp 120-277V 1-Pole Commercial Grade Lighted AC Decorator Switch - Back and Side Wire, Light Almond
Description
Commercial Grade - Lighted AC Decorator Switches - Back and Side Wire. Used for Patient & Examining Rooms, Lobbies & Waiting Rooms, Hallways & Corridors and Conference Rooms & Offices Challenges: Ground continuity | Power quality | Easy, quick connections | Easy visibility of devices Clean modular designs available in a wide selection of colors. Broad line of devices that includes switches, receptacles and specialty devices.
Specifications
Brand Name | Crouse-Hinds | Item Name | Decorator Switch |
Type | Switch Decorator | Grade | Commercial |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 20 A |
Number of Poles | 1 | Action | Maintained |
Actuator | Decorator | Load Type | Fan, Fluorescent, Halogen, Incandescent, LED, MLV, Motor Control |
Conductor Size | 14-10 AWG | Wiring Type | Back and Side Wired |
Material | Thermoplastic | Color | Light Almond |
Mounting Type | Flush | Standards | UL Listed |
UPC | 032664647703 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |