![cwd7728a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14245042.jpg?preset=medium)
COOPER INDUSTRIES 7728A-SP 15Amp 120/277V 1-Pole/3-Way Commercial Grade AC Decorator Combination Switch/Receptacle - Back & Side Wire, Almond
Description
Commercial Grade - Decorator Combination Switch/Receptacle Back & Side Wire feature the decorator design for easy, smooth actuation of the rocker panels. 120/277V/AC rating is ideal for incandescent or fluorescent lighting fixtures. Ultrasonic welding and integrated construction of the strap and body provide superior ground integrity even under heavy use.
Specifications
Brand Name | Crouse-Hinds | Item Name | Decorator Combination Switch |
Type | Auto Grounding | Grade | Commercial, Residential |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 15 A |
Number of Poles | 1 | Action | Maintained |
Actuator | Rocker | Contact Configuration | Decorator Combonation |
Conductor Size | 14-12 AWG | Wiring Type | Back and Side Wired |
Contact Material | Brass | Material | Polycarbonate/PVC/Steel |
Color | Almond | Mounting Type | Strap |
Temperature Rating | -20 to 60 °C | UPC | 032664664748 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 72 - UNIT - 72 |