![cwd7728v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127006043.jpg?preset=medium)
COOPER INDUSTRIES 7728V-BOX 15Amp 120/277V 1-Pole/3-Way Commercial Grade AC Decorator Combination Switch/Receptacle - Back & Side Wire, Ivory
Description
Commercial Grade - Decorator Combination Switch/Receptacle Back & Side Wire feature the decorator design for easy, smooth actuation of the rocker panels. 120/277V/AC rating is ideal for incandescent or fluorescent lighting fixtures. Ultrasonic welding and integrated construction of the strap and body provide superior ground integrity even under heavy use.
Specifications
Brand Name | Eaton | Sub Brand | Arrow Hart |
Item Name | Decorator Combination Switch | Type | 3-Way |
Grade | Commercial | Voltage Rating | 120 - 277 VAC |
Amperage Rating | 15 A | Number of Poles | 1 |
Series/Model | 7728 | Wiring Type | Back and Side Wired |
Color | Ivory | Dimensions | 1.3 in W x 1.08 in D x 4.19 in H |
Standards | cULus Listed, NOM 426, RoHS Compliant | UPC | 032664750366 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 80 - UNIT - 80 |